DONGHUA
GL 24A-2
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám
NETTÓ ÁR
30 665 Ft / m
KÉSZLET
SATI
GL 24A-2 EÖ.SZ ITA ; 24A2G
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám
NETTÓ ÁR
4 860 Ft / db
KÉSZLET
Kérjen ajánlatot
TSUBAKI
RS120-2-OL
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI D120B14H X 2-3/8
Roller Chain Sprocket; 2-3/8" Bore; 120-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 7.472" Outside Diameter; 6.741" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHC 120-2NPX10FT
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám