TSUBAKI
TSUBAKI T160B17 X 2 RSB HT
Roller Chain Sprocket; 160-3 Chain; 17 Teeth; 3 Row of Teeth; Hardened Teeth; 11.898" Outside Diameter; 10-27/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 160-SUPER-3-PL
Chain Link; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 160H-3X10FT
Roller Chain; 160-3 Chain Size; Riveted; 2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 160-3 SUPER C/L
Chain Link; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 160-3 EN COT 10'
Roller Chain; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Anyagszám
BDI anyagszám