TSUBAKI
TSUBAKI RS32B-1A49T
Roller Chain Sprocket; 32B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RS32B-1A47T
Roller Chain Sprocket; 32B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RS32B-1A51T
Roller Chain Sprocket; 32B-1 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 32B-1C48
Roller Chain Sprocket; 32B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 805.536MM Outside Diameter; 776.72MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 32B-1C68
Roller Chain Sprocket; 32B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 1129.284MM Outside Diameter; 1099.96MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám