TSUBAKI
TSUBAKI 60-4 DF C/L
Chain Link; 60-4 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 60-4C/L
Chain Link; 60-4 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 60-4 COT 10'
Roller Chain; 60-4 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 60-4 CP C/L
Chain Link; 60-4 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Anyagszám
BDI anyagszám
RENOLD
RENOLD 60-4 RIV 10FT
Roller Chain; 60-4 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.235" Pin Diameter
Anyagszám
BDI anyagszám