SKF
SKF PHS 50-2B102
Roller Chain Sprocket; 50-2 Chain; 102 Teeth; 2 Row of Teeth; No Hardened Teeth; 20.661" Outside Diameter; 20.296" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI D50R102
Roller Chain Sprocket; 50-2 Chain; 102 Teeth; 2 Row of Teeth; Hardened Teeth; 20.661" Outside Diameter; 20.296" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 40-3B102
Roller Chain Sprocket; 40-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 16.528" Outside Diameter; 16.236" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 35-3B102
Roller Chain Sprocket; 35-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.396" Outside Diameter; 12.177" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 40-2B102
Roller Chain Sprocket; 40-2 Chain; 102 Teeth; 2 Row of Teeth; No Hardened Teeth; 16.528" Outside Diameter; 16.236" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám