SATI
LKT 06B-1/Z=58
Roller Chain Sprocket; 06B-1 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 179.9MM Outside Diameter; 175.93MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
NETTÓ ÁR
3 225 Ft / db
KÉSZLET
Kérjen ajánlatot
TSUBAKI
TSUBAKI 50B58F X 3/4
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 11.903" Outside Diameter; 11.544" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 80B58F X 2-3/16
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 19.044" Outside Diameter; 18.471" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
CONTINENTAL
CONTINENTAL P-58S-SLB
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 58 Teeth; 65.024MM Face Width; Rough Bore; 146.316MM OD; 147.696MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.25" Max Bore
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 50B58F X 1-1/4
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 11.903" Outside Diameter; 11.544" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám