TIMKEN
7315WNMBRSUC1 ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 37MM WD
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Part #
BDI #
TIMKEN
7216WN SU ; ANGULAR CONTACT SINGLE ROW
Angular Contact Ball Bearing; 80MM Bore; 140MM Outside Diameter; 26MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
BDI #
TIMKEN
7309WN MBR SU ; ANGULAR CONTACT SINGLE ROW
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Part #
BDI #
TIMKEN
7219WNMBRSUC1
Angular Contact Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C1-Extra Tight Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Part #
BDI #
TIMKEN
7204W SU C1 ANGULAR CONTACT BALL BRG ; SINGLE ROW
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 20 Degree; 1 (Single)
Part #
BDI #