Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6205-C-2Z

6205-C-2Z

6205-C-2Z

Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Steel Cage

Part #

6205-C-2Z

BDI #

27360709

QTY

INVENTORY:
593
Brand
Manufacturer Name
FAG INDIA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171504
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Product Detail
Single Row Ball Bearing
Product Specification
25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Steel Cage
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Steel Cage