REXNORD
9303U INSERT ROLLER BEARING ; 3-3/16" SHAFT DIA
Insert Bearing; 3-3/16" Bore; Wide Inner Ring; 2-3/4" Outer Race Width; 7.086" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 5.07" Length Thru Bore; Relubricatable; No Snap Ring
Part #
BDI #
TIMKEN
LSM120BR INSERT BEARING ; RETAINED
Insert Bearing; 120MM Bore; Wide Inner Ring; 54MM Outer Race Width; 222.25MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 95MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
BDI #
REXNORD
6075MMU INSERT RLR BRG ; POR MTO 75MM SHFT DIA SHURLOK ADTR MNTD
Insert Bearing; 75MM Bore; Wide Inner Ring; 53.975MM Outer Race Width; 130MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 115.09MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
BDI #
TIMKEN
SM1211KTS INSERT BEARING ; 2-BOLT BASE 2.687" ID CI ROUND BORE
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 0.945" Outer Race Width; 4.921" Outside Diameter; Eccentric Collar; Ball Bearing; 2-11/16" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
BDI #
REXNORD
2108U INSERT ROLLER BEARING ; 1-1/2" SHAFT DIA
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1.31" Outer Race Width; 2.835" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 2.88" Length Thru Bore; Relubricatable; No Snap Ring
Part #
BDI #