Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MSM155BXHKPS

MSM155BXHKPS

MSM155BXHKPS CYL RLR BEARING HOUSING ; POR 155MM BORE EXPANSION

Cartridge Bearing; 155MM Bore; 336.55MM Outside Diameter; 202MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM155BX Insert; Kevlar Packing Seal; Expansion

Part #

MSM155BXHKPS

BDI #

22820486

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
73.06
UNSPSC
31171535
EAN
0013992085962
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM155BX
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
161.07
Long Description
Cartridge Bearing; 155MM Bore; 336.55MM Outside Diameter; 202MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM155BX Insert; Kevlar Packing Seal; Expansion
Bore
6.102 Inch | 155 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Cartridge Housing Width
7.953 Inch | 202 Millimeter