token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

MSE908BR

LSM250BRC3

LSM250BRC3 INSERT BEARING ; POR RETAINED

Insert Bearing; 250MM Bore; Wide Inner Ring; 66.7MM Outer Race Width; 374.65MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 122MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring

Part #

LSM250BRC3

BDI #

22836341

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
41.999
UNSPSC
31171536
EAN
0013992137586
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion | Light Duty | C3 Clearance
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
92.59
Long Description
Insert Bearing; 250MM Bore; Wide Inner Ring; 66.7MM Outer Race Width; 374.65MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 122MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outside Diameter
14.75 Inch | 374.65 Millimeter
Outer Race Width
2.626 Inch | 66.7 Millimeter
Bore
9.843 Inch | 250 Millimeter
Length Thru Bore
4.803 Inch | 122 Millimeter