Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G1012KRR

G1012KRR

G1012KRR INSERT BEARING ; 3/4" BORE IR WID 0.551" OR WID

Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.551" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1-23/32" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring

Part #

G1012KRR

BDI #

1356101

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
EAN
0087796054455
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.551" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1-23/32" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter