Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SUC210/F

SUC210/F

SUC210/F INSERT BEARING ; WIDE INNER RING BALL SET SCREW

Insert Bearing; 50MM Bore; 51.6MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

SUC210/F

BDI #

23077197

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
31171536
EAN
0013992250537
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact Land Riding Nitrile Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Snap Ring Groove | Lubrication Groove
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Insert Bearing; 50MM Bore; 51.6MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter