token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QVVPG26V408SEN

QMPH34J700SEN

QMPH34J700SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 7-7/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QMPH34J700SEN

BDI #

768972

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
177.685
UNSPSC
31171511
EAN
0883450261876
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
23234
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
375
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 7-7/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
7 Inch | 177.8 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Length Thru Bore
8.43 Inch | 214.122 Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter