token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SDAF 23248

SDAF 23248

SDAF 23248 SAF SPLIT PB HOUSING ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 9.449" Bore; 10-1/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 29" Minimum Bolt Spacing; 30-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SDAF 23248

BDI #

1372786

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
499.4
UNSPSC
31171511
EAN
0087796306851
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Insert Part Number
23248
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 23248
Weight / LBS
1100
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9.449" Bore; 10-1/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 29" Minimum Bolt Spacing; 30-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
29.8 Inch | 756.9 Millimeter
Bore
9.449 Inch | 240 Millimeter
Base to Center Height
10.25 Inch | 260.35 Millimeter
Bolt Spacing Minimum
29 Inch | 736.6Millimeter
Length Thru Bore
14.25 Inch | 361.95 Millimeter
Bolt Spacing Maximum
30.5 Inch | 774.7Millimeter