Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20SF32-TT

20SF32-TT

20SF32-TT SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD

Spherical Plain Bearing; 2" Bore; 1-3/4" Housing Width; 3-3/16" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1-1/2" Overall Width; Relubricatable

Part #

20SF32-TT

BDI #

1312204

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.827
UNSPSC
31171515
EAN
0087796019669
Component
Complete with Outer and Inner Ring
Self Aligning
No
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
1.82
Long Description
Spherical Plain Bearing; 2" Bore; 1-3/4" Housing Width; 3-3/16" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1-1/2" Overall Width; Relubricatable
Housing Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Overall Width
1.5 Inch | 38.1 Millimeter
Bore
2 Inch | 50.8 Millimeter