Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30314 A

30309M 90KM1

30309-90KM1

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30309; 45MM Bore; 100MM Outside Diameter; 27.25MM Width; Single Row

Part #

30309-90KM1

BDI #

1424386

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.993
UNSPSC
31171516
EAN
0053893430829
Precision Class
Standard
Component
Assembly
Basic Number
30309
Assembly Number
90KM1
Assembly Components
X30309M (1) | Y30309M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30309M-90KM1
Weight / LBS
2.263
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30309; 45MM Bore; 100MM Outside Diameter; 27.25MM Width; Single Row
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.073 Inch | 27.25 Millimeter
Bore
1.772 Inch | 45 Millimeter