TIMKEN
RA108DD INSERT BEARING ; 1-1/2" BORE NARROW IR 0.866" OR WID
Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 1-23/32" Length Thru Bore; Not Relubricatable; Non Contact Seal; No Snap Ring
Part #
BDI #
TIMKEN
LSM120BX INSERT BEARING ; EXPANSION
Insert Bearing; 120MM Bore; Wide Inner Ring; 54MM Outer Race Width; 222.25MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 95MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
BDI #
TIMKEN
SM1211KTS INSERT BEARING ; 2-BOLT BASE 2.687" ID CI ROUND BORE
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 0.945" Outer Race Width; 4.921" Outside Diameter; Eccentric Collar; Ball Bearing; 2-11/16" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
BDI #
REXNORD
2108U INSERT ROLLER BEARING ; 1-1/2" SHAFT DIA
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1.31" Outer Race Width; 2.835" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 2.88" Length Thru Bore; Relubricatable; No Snap Ring
Part #
BDI #
FYH
ER20311 INSERT BEARING
Insert Bearing; 11/16" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Part #
BDI #