TSUBAKI
TSBSB60 SHOCK RELAY ; 24 - 240VAC/DC 5 - 60A 2W IP20
Shock Relay; TSBSB Series; 600VAC at 50/60 Hz Voltage
Part #
BDI #
TSUBAKI
TSB152A-100 CURRENT TRANSFORMER ; PRE-ALARM FUN INCLU
Shock Relay; 100A Current; 115VAC at 50/60HZ Voltage; 250VAC Contact Voltage; Meter Fine Tuning Adjustment
Part #
BDI #
TSUBAKI
TSB-SB-30CUL SHOCK RELAY
Shock Relay; 240VAC at 50/60HZ Voltage; 3 to 30A Load Current Setting Range; 3A Load Trip Output Relay Contact Rating; 2W Power Consumption; PA6 Housing; IP20 IP Rating; 600VAC at 50/60HZ Maximum Motor Voltage
Part #
BDI #
TIMKEN
Part #
BDI #