Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GRG1220CHR

TIMKEN GRG1220CHR

Battery-Powered Grease Gun; 18VDC Battery Output Power; 1300MAh Battery Capacity; 1 Hour Quick Charge Battery Charge Time; 6500PSI Maximum Operating Pressure; 774.7MM Length; 10MM Diameter Hose Size; 270MM Length; 56MM Diameter Barrel Dimension; 178MM Length; 76MM Width; 38MM Height Housing Dimension; On/Off LED Function Button; Made In China

Part #

GRG1220CHR

BDI #

1356381

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
5.897
Noun
Gun
Keyword String
Grease
Manufacturer URL
https://www.timken.com
Product Detail
Battery-Powered Grease Gun
Product Specification
18VDC Battery Output Power; 1300MAh Battery Capacity; 1 Hour Quick Charge Battery Charge Time; 6500PSI Maximum Operating Pressure; 774.7MM Length; 10MM Diameter Hose Size; 270MM Length; 56MM Diameter Barrel Dimension; 178MM Length; 76MM Width; 38MM Height Housing Dimension; On/Off LED Function Button; Made In China
Long Description
Battery-Powered Grease Gun; 18VDC Battery Output Power; 1300MAh Battery Capacity; 1 Hour Quick Charge Battery Charge Time; 6500PSI Maximum Operating Pressure; 774.7MM Length; 10MM Diameter Hose Size; 270MM Length; 56MM Diameter Barrel Dimension; 178MM Length; 76MM Width; 38MM Height Housing Dimension; On/Off LED Function Button; Made In China