token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

O004 ; 048S34S2003

O004 ; 048S34S2003

O004 ; 048S34S2003 SGL PHASE HVAC MOTOR ; 1/4HP 3450RPM 48N 115V SEMI ENCLOSED 1PH

AC Motor; Single Phase; 1/4HP; 48NZ Frame Size; 3600 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 8.13" Overall Length; 56.5% Efficiency Full Load

Part #

O004 ; 048S34S2003

BDI #

21537253

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.9
UNSPSC
26101116
EAN
0722856041517
Horse Power
1/4HP
Frame Size
48NZ
Hertz
60
Sync RPM
3600
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
56.5
Inch - Metric
Inch
Other Features
Current Rating 4.2 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
048S34S2003
Manufacturer Internal Number
048S34S2003
Weight / LBS
13
Long Description
AC Motor; Single Phase; 1/4HP; 48NZ Frame Size; 3600 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 8.13" Overall Length; 56.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
8.13 Inch | 206.502 Millimeter