token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
P241;5KCP36RNA491S OBS DO NOT USE 12/21

P241;5KCP36RNA491S OBS DO NOT USE 12/21

P241;5KCP36RNA491S OBS DO NOT USE 12/21

P241;5KCP36RNA491S OBS DO NOT USE 12/21 ; 0.33HP 1075/900RPM TENV 56Z 115/200-230V

AC Motor; Single Phase; 1/3HP; 56Z Frame Size; 1200 Sync RPM; 115/200-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10-3/4" Overall Length; 61.5% Efficiency Full Load

Part #

P241;5KCP36RNA491S OBS DO NOT USE 12/21

BDI #

21920220

No Longer Available
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.53
Horse Power
1/3HP
Frame Size
56Z
Hertz
60
Sync RPM
1200
Voltage
115/200-230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
61.5
Inch - Metric
Inch
Other Features
Current Rating 4.4 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCP36RNA491S
Manufacturer Internal Number
5KCP36RNA491S
Weight / LBS
21
Long Description
AC Motor; Single Phase; 1/3HP; 56Z Frame Size; 1200 Sync RPM; 115/200-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10-3/4" Overall Length; 61.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.75 Inch | 273.05 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter