token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

R633 ; TCA0111AE271GAA009

R633 ; TCA0111AE271GAA009

R633 ; TCA0111AE271GAA009 GP AC MOTOR ; 11KW 3600RPM 3PH 230/460V 60HZ TEFC

AC Motor; 15HP; 160M Frame Size; 3550/2965 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1.654" Shaft Diameter; 1" Overall Length; 91% Efficiency Full Load

Part #

R633 ; TCA0111AE271GAA009

BDI #

24535051

QTY

CATEGORY
Manufacturer Name
MARATHON ELECTRIC LLC https://www.marathonelectric.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
63.873
UNSPSC
26101112
EAN
0722856080271
Horse Power
15HP
Frame Size
160M
Hertz
60
Sync RPM
3550/2965
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Round Frame
Base
No
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Current Rating 34/16.9 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
313.11
Long Description
AC Motor; 15HP; 160M Frame Size; 3550/2965 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1.654" Shaft Diameter; 1" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.654 Inch | 42.012 Millimeter
Overall Length
1 Inch | 25.4 Millimeter