Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSBU30Q80M

BSBU30Q80M

BSBU30Q80M BALL SCREW SUPPORT BEARING ; NON RETURNABLE

End Support Block, Ball Screw; Round Housing; 30MM Bore; 120MM Housing/Block Length; 82MM Overall Width; 120MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel

Part #

BSBU30Q80M

BDI #

1353999

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.396
UNSPSC
26111500
EAN
0087796077836
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Quadruple
Material
Steel
Inch - Metric
Metric
Other Features
Medium Preload
Category - BDI
Linear Support Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
7.48
Long Description
End Support Block, Ball Screw; Round Housing; 30MM Bore; 120MM Housing/Block Length; 82MM Overall Width; 120MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Overall Width
3.228 Inch | 82 Millimeter
Bore
1.181 Inch | 30 Millimeter
Overall Height
4.724 Inch | 120 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Housing/Block Length
4.724 Inch | 120 Millimeter
Mounting Hole Diameter
0.362 Inch | 9.2 Millimeter