token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HP5705-15IN MTW

HP5705-15IN MTW

HP5705-15IN MTW MATTOP CHAIN ; 81416725 10/BOX

Mat Top Modular Belting; 5705; Solid Top; 1-1/2" Pitch; 15" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height

Part #

HP5705-15IN MTW

BDI #

22462754

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.112
UNSPSC
31151615
EAN
0793699116045
Modular Belting Size
5705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.306
Long Description
Mat Top Modular Belting; 5705; Solid Top; 1-1/2" Pitch; 15" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Modular Belting Width
15 Inch | 381 Millimeter