token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

30-GC6043-02

30-GC6043-02

30-GC6043-02 RTN C 4.5 DRP RBDSC FS ; IDLER NON RET

30" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

30-GC6043-02

BDI #

18139923

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.983
UNSPSC
24101717
EAN
0793699291643
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed | 11 Disc
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GC6043-02
Manufacturer Internal Number
0129164
Weight / LBS
34
Long Description
30" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Length
41 Inch | 1,041.4 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Roller Width
33 Inch | 838.2 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Belt Width
30 Inch | 762 Millimeter