token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

D6-RRD-54-4

C5-RRD-30-4

C5-RRD-30-4 RUBBER DISC RETURN ; CEMA C RUBBER

Idler Assembly, Conveyor; 30" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

C5-RRD-30-4

BDI #

21986212

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.97
UNSPSC
24101717
EAN
0697950844763
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 30" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Roller Width
33.13 Inch | 841.502 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Length
41 Inch | 1041.4 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Belt Width
30 Inch | 762 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance Across Roller Axis
3.5 Inch | 88.9 Millimeter
Roller Diameter
5 Inch | 127 Millimeter