token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

D6-20U-48-09

D6-20U-48-09

D6-20U-48-09 STEEL IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D

Idler Assembly, Conveyor; 48" Belt Width; 6" Roller Diameter; Unequal Idler; 20 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D6-20U-48-09

BDI #

21979388

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
44.91
UNSPSC
24101717
EAN
0697950830841
Product Name
Idler Assembly
Product Type
Unequal
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
94
Long Description
Idler Assembly, Conveyor; 48" Belt Width; 6" Roller Diameter; Unequal Idler; 20 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Overall Height
11.5 Inch | 292.1 Millimeter
Roller Span Length
50.44 Inch | 1281.176 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Overall Length
59.5 Inch | 1511.3 Millimeter
Roller Width
39.38 Inch | 1000.252 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter