token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

10SF312-R

10SF312-R

10SF312-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE

Flight; Sectional; 10 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

10SF312-R

BDI #

614041

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.18
UNSPSC
24101725
EAN
0697950088464
Product Name
Flight
Product Type
Sectional
Pitch
10
Length - Feet
9.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
10SF312-R
Manufacturer Internal Number
10SF312-R
Weight / LBS
5
Long Description
Flight; Sectional; 10 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
10 Inch | 254 Millimeter