Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

IDLER WHEEL 25T 1IN BORE

IDLER WHEEL 23T 1IN BORE

NT820-23T-1IN-I-LF IDLER WHEEL ; 101-8254-3 NON RETURNABLE

Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal

Part #

IDLER WHEEL 23T 1IN BORE

BDI #

18139899

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
31171806
EAN
0698210642563
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
815 | 820 | 831 | 879 | 880
Size
1 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face
Material
Acetal
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 23
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
0.59
Long Description
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal