token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CI820-41T-1-1/4IN-KWSS-A 401-334-5

CI820-41T-1-1/4IN-KWSS-A 401-334-5

CI820-41T-1-1/4IN-KWSS-A SPROCKET ; 401-334-5 NON-SPLIT NON RETURNABLE

Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 41 Teeth; A-No Hub Type; Finished Bore; Round; 9.93" Outside Diameter; 9.826" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway

Part #

CI820-41T-1-1/4IN-KWSS-A 401-334-5

BDI #

24116980

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.258
UNSPSC
31171900
EAN
0793699635577
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
41
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
820 Series Cast-Iron Non-Split
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028835
Weight / LBS
16
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 41 Teeth; A-No Hub Type; Finished Bore; Round; 9.93" Outside Diameter; 9.826" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
9.93 Inch | 252.222 Millimeter
Pitch Diameter
9.826 Inch | 249.58 Millimeter