token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SNP-3148 X 9

SNP-3096 X 18

SNP-3096 X 18 LOCKNUT ASSY ; POR NON RETURNABLE

Bearing Adapter Sleeve; 18" Bore; 9.446" Length Thru Bore; Complete Adapter with Sleeve; S-3096 Sleeve Part Number; N-096 Locknut; P-96 Lockwasher/Lockplate

Part #

SNP-3096 X 18

BDI #

1373399

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
63.503
UNSPSC
31163218
EAN
0087796307117
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3096
Locknut Part Number
N-096
Lockwasher/Lockplate Part Number
P-96
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 18" Bore; 9.446" Length Thru Bore; Complete Adapter with Sleeve; S-3096 Sleeve Part Number; N-096 Locknut; P-96 Lockwasher/Lockplate
Length Thru Bore
9.446 Inch | 239.928 Millimeter
Bore
18 Inch | 457.2 Millimeter