Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BG500P5M15

BG500P5M15

TSUBAKI BG500P5M15

Synchronous Belt; 5MM Pitch; 500MM Length; 15MM Belt Width; Standard HTD Dimple Tooth Profile; 5M Series; Aramid Fiber Tensile Material; Rubber Outer Material

Part #

BG500P5M15

BDI #

25111706

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 500MM Length; 15MM Belt Width; Standard HTD Dimple Tooth Profile; 5M Series; Aramid Fiber Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 500MM Length; 15MM Belt Width; Standard HTD Dimple Tooth Profile; 5M Series; Aramid Fiber Tensile Material; Rubber Outer Material