token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX53S21-2012

8MX37S12-1610

8MX37S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 37T 3.7" PD 12MMW BORED 1610 BUSH

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 37 Teeth; 0.75MM Face Width; Bushed; 3.646MM Outside Diameter; 3.709MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore

Part #

8MX37S12-1610

BDI #

21977204

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
26111812
EAN
0697950720708
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.6
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 37 Teeth; 0.75MM Face Width; Bushed; 3.646MM Outside Diameter; 3.709MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
0.146 Inch | 3.709 Millimeter
Face Width
0.03 Inch | 0.75 Millimeter
Outside Diameter
0.144 Inch | 3.646 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
0.159 Inch | 4.044 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter