token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P28-14M-85-SFL

P248M20-JA

P248M20-JA SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20

Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 24 Teeth; 22.225MM Face Width; Bushed; 69.85MM Flange OD; 59.75MM OD; 61.12MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

P248M20-JA

BDI #

610153

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
26111812
EAN
0697950780498
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P248M20-JA
Weight / LBS
1.5
Long Description
Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 24 Teeth; 22.225MM Face Width; Bushed; 69.85MM Flange OD; 59.75MM OD; 61.12MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
2.75 Inch | 69.85 Millimeter
Outside Diameter
2.352 Inch | 59.75 Millimeter
Pitch Diameter
2.406 Inch | 61.12 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter