token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P52-20M-290-N

P3820M170-J

P3820M170-J SPROCKET ; HTS-QD

Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 38 Teeth; 181.102MM Face Width; Bushed; 264.998MM Flange OD; 237.592MM OD; 241.91MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

P3820M170-J

BDI #

610292

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
30.2
UNSPSC
26111812
EAN
0697950441542
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P3820M170-J
Weight / LBS
56
Long Description
Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 38 Teeth; 181.102MM Face Width; Bushed; 264.998MM Flange OD; 237.592MM OD; 241.91MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Flange Outside Diameter
10.433 Inch | 264.998 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Pitch Diameter
9.524 Inch | 241.91 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Outside Diameter
9.354 Inch | 237.592 Millimeter