token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4 B 380 TB

4 B 62 TB

4 B 62 TB V-BELT SHEAVE ; 4 GRV CONVENTIONAL

Transmission Pulley; 4 Grooves; 6.55" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

4 B 62 TB

BDI #

619191

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.897
UNSPSC
26111806
EAN
0697950155531
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 B 62 TB
Weight / LBS
13
Long Description
Transmission Pulley; 4 Grooves; 6.55" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Outside Diameter
6.55 Inch | 166.37 Millimeter
Pitch Diameter Maximum
6.2 Inch | 157.48 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter