token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4 C 106 Q

4 C 106 Q

4 C 106 Q V-BELT SHEAVE ; 4GR C 10.6" PD BORE FOR Q1 BUSHING

Transmission Pulley; 4 Grooves; 11" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 10.6" Pitch Minimum; 10.6" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

4 C 106 Q

BDI #

21975980

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
16.56
UNSPSC
26111806
EAN
0697950734415
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 C 106 Q
Weight / LBS
36.5
Long Description
Transmission Pulley; 4 Grooves; 11" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 10.6" Pitch Minimum; 10.6" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Pitch Diameter Maximum
10.6 Inch | 269.24 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter