token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AK144-1 3/16

AK84 1

AK84 1 V-BELT SHEAVE ; 1" BORE 1 GROOVES 8-1/4" OD FB

Transmission Pulley; 1" Bore; 1 Groove; 8-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 7.66" Pitch Minimum; 8" Pitch Maximum; Keyway

Part #

AK84 1

BDI #

605649

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
26111806
EAN
0697950228471
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK84 1
Weight / LBS
5
Long Description
Transmission Pulley; 1" Bore; 1 Groove; 8-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 7.66" Pitch Minimum; 8" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
7.66 Inch | 194.564 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter