TSUBAKI
22XL037BF ; POR TIMING PULLEY
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 22 Teeth; 0.591" Face Width; Rough Bore; 1.381" Outside Diameter; 1.322" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
P648M50 MTO SPROCKET ; 8MM PITCH 50MM WD 64T
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 64 Number of Teeth; Rough Bore
Part #
BDI #
MARTIN SPROCKET & GR
P185M15 SYNCHRONOUS PULLEY ; 15MM BELT WD 18 TEETH 1 HUB HTD BELT
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 18 Number of Teeth; Rough Bore
Part #
BDI #
TSUBAKI
568MT20AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 53.975MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 56 Teeth; 28.575MM Face Width; Finished Bore; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
568MT20AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 56 Teeth; 28.575MM Face Width; Locking Sleeve; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #