token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2042A22H

40A58

40A58 ROLLER CHAIN SPROCKET ; A PLATE

Roller Chain Sprocket; 40 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.522" Outside Diameter; 9.235" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

40A58

BDI #

619475

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.21
UNSPSC
31171901
EAN
0697950006819
Chain Size
40
Number of Teeth
58
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.12
Long Description
Roller Chain Sprocket; 40 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.522" Outside Diameter; 9.235" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.522 Inch | 241.859 Millimeter
Pitch Diameter
9.235 Inch | 234.58 Millimeter