token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

78C15F X 2-15/16 SPLIT MILL

82C15F X 4-15/16 SPLIT MILL

82C15F X 4-15/16 SPLIT MILL ; SPROCKETS

Roller Chain Sprocket; 4-15/16" Bore; 82 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 14.79" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

82C15F X 4-15/16 SPLIT MILL

BDI #

917840

No Longer Available
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
82
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Mill Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Mill Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 4-15/16" Bore; 82 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 14.79" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Chain Pitch
3.075 Inch | 78.105 Millimeter
Pitch Diameter
14.79 Inch | 375.666 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.938 Inch | 125.425 Millimeter