token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

DS100ATB18H

DS100ATB18H

DS100ATB18H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE

Roller Chain Sprocket; 100 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; A-Double Single; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

DS100ATB18H

BDI #

606989

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.6
UNSPSC
31171901
EAN
0697950030197
Chain Size
100
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
16
Long Description
Roller Chain Sprocket; 100 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; A-Double Single; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Outside Diameter
7.839 Inch | 199.111 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
7.199 Inch | 182.855 Millimeter
Bore
0 Inch | 0 Millimeter