token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HD100B16F X 3-5/8

HD100B16F X 3-5/8

HD100B16 X 3-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 16 TEETH 2 STRD 3-5/8IN BORE

Roller Chain Sprocket; 3-5/8" Bore; 100-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

HD100B16F X 3-5/8

BDI #

21972510

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.934
UNSPSC
31171901
Chain Size
100-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
19.7
Long Description
Roller Chain Sprocket; 3-5/8" Bore; 100-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
7.034 Inch | 178.664 Millimeter
Pitch Diameter
6.408 Inch | 162.763 Millimeter