token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HD120B17F X 2-11/16

HD120B17F X 2-11/16

HD120B17 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 2-11/16IN BORE

Roller Chain Sprocket; 2-11/16" Bore; 120-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

HD120B17F X 2-11/16

BDI #

21972698

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
16.825
UNSPSC
31171901
Chain Size
120-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
37.1
Long Description
Roller Chain Sprocket; 2-11/16" Bore; 120-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
8.924 Inch | 226.67 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Pitch Diameter
8.163 Inch | 207.35 Millimeter