token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

100B33H

RS25-1B11T

RS25-1B11T CHAIN SPROCKET

Roller Chain Sprocket; 25 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.002" Outside Diameter; 0.887" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

RS25-1B11T

BDI #

912315

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
31171901
EAN
0097039313300
Chain Size
25
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
0.313
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.05
Long Description
Roller Chain Sprocket; 25 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.002" Outside Diameter; 0.887" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
0.887 Inch | 22.53 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.002 Inch | 25.451 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter