Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

124A9 X 1-1/2 MPB

124A9 X 1-1/2 MPB

124A9 X 1-1/2 MPB ROLLER CHAIN SPROCKET ; POR

Roller Chain Sprocket; 124 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.7" Pitch Diameter; A-No Hub; Rough Bore Mount; 4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material

Part #

124A9 X 1-1/2 MPB

BDI #

22372909

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
20.84
UNSPSC
31171901
EAN
0097039304308
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
45.93993
Product Detail
Roller Chain Sprocket
Product Specification
124 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.7" Pitch Diameter; A-No Hub; Rough Bore Mount; 4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
Long Description
Roller Chain Sprocket; 124 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.7" Pitch Diameter; A-No Hub; Rough Bore Mount; 4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material