Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Roller Chain Sprockets | BDI India
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chain Sprockets
TSUBAKI
50B55FH X 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 55T 3/4" BORE W/HARDENED TEETH
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

MARTIN SPROCKET & GR
D160B20 3-1/2 ROLLER CHAIN SPROCKET ; 160 ANSI 20 TEETH 3-1/2" BORE
Roller Chain Sprocket; 3-1/2" Bore; 160-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 13-53/64" Outside Diameter; 12.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

TSUBAKI
HDS100ATL19 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 100 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 8.241" Outside Diameter; 7.595" Pitch Diameter; A-Double Single; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
HT50B17 3/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 50-3 Chain; 17 Teeth; 3 Row of Teeth; Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #

QTY

MARTIN SPROCKET & GR
D80BS18 2-3/16 KW 2SS RC SPROCKET ; 1IN PITCH 18TEETH
Roller Chain Sprocket; 2-3/16" Bore; 80-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY