token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHC LL2066X10FT

BL1066 50FT/REEL

BL1066 50FT REEL LEAF CHAIN ; POR 1-1/4" PITCH 50FT/REEL

Roller Chain; BL1066-3 Chain Size; Riveted 6X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.185" Plate Thickness; 1.15" Plate Height; Curved; 0.437" Pin Diameter

Part #

BL1066 50FT/REEL

BDI #

18621357

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
Chain Size
BL1066-3
Basic Construction
Riveted 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; BL1066-3 Chain Size; Riveted 6X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.185" Plate Thickness; 1.15" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.15 Inch | 29.21 Millimeter
Plate Thickness
0.185 Inch | 4.699 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter