token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C2102H 4LA1

TSUBAKI C2102H 4LA1

Roller Chain; C2102 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.126" Plate Height; Straight; 3/8" Pin Diameter

Part #

C2102H 4LA1

BDI #

903574

No Longer Available
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Chain Size
C2102
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Other Features
With A1 Attachment | Attachment Spacing at Every 4 Link
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2102 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.126" Plate Height; Straight; 3/8" Pin Diameter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
1.126 Inch | 28.6 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter